2-1/2 - 3 in. 30D - Short Wide Filter Media - Woven Nylon Or Poly.

You last purchased this on
 
Steel & O’Brien

2-1/2 - 3 in. 30D - Short Wide Filter Media - Woven Nylon Or Poly.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Steel & O’Brien

2-1/2 - 3 in. 30D - Short Wide Filter Media - Woven Nylon Or Poly.

  • Fast #
  • Part #SKEF1W30DNA
  • Item #10173229
  • Manufacturer Part #KEF1W30D-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FILTER MEDIA - WOVEN NYLON OR POLYESTER - 2-1/2" - 3" 30D - SHORT WIDE (box qty-50 pcs), Sanitary filter media for use with short/long and narrow/wide stainless steel sanitary filter assemblies to remove fine particulate from the process line. Note: dimensions vary by filter assembly size.
  • FILTER MEDIA - WOVEN NYLON/POLYESTER
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

BAA Compliant:
No
Diameter:
3-1/2 in
Disposable:
Yes
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3 in
Fitting Sizes:
2-1/2 in x 3 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
11 in
Material:
Fiber, Plastic
Material Type:
Nylon, Rayon
Mesh Size:
765
NSF Certified:
No
Origin:
Domestic
Product Type:
Filter Media
Weight:
1.3 lb