2-1/2 - 3 in. 30N - Short Wide Filter Media - Smooth-Weave Poly.
2-1/2 - 3 in. 30N - Short Wide Filter Media - Smooth-Weave Poly.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FILTER MEDIA - SMOOTH-WEAVE POLYESTER - 2-1/2" - 3" 30N - SHORT WIDE (box qty-50 pcs), Sanitary filter media for use with short/long and narrow/wide stainless steel sanitary filter assemblies to remove fine particulate from the process line. Note: dimensions vary by filter assembly size.
- FILTER MEDIA - SMOOTH-WEAVE POLYESTER
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- BAA Compliant:
- No
- Diameter:
- 3-1/2 in
- Disposable:
- Yes
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11 in
- Material:
- Cotton, Fiber, Plastic
- Material Type:
- Polyester
- Mesh Size:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Filter Media
- Weight:
- 1.02 lb