2-1/2 in. 2-Way Ball Valve Replacement Kit - Teflon
2-1/2 in. 2-Way Ball Valve Replacement Kit - Teflon
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SEAL REPAIR KIT (PTFE) - 2-WAY BALL VALVE
- Replacement part kits are specifically designed to fit in the valves per manufacturer. These components are rugged and will provide the necessary sealing conditions under a wide range of conditions.
- 2-WAY BALL VALVE SEAL REPAIR KIT (BALL SEAT X 2, BODY GASKET X 2, THRUST WASHER AND STEM SEAL) - 2-1/2"
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE, Polymer
- Maximum Temperature:
- 350
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Repair Kit
- Temperature Range:
- -40 to 350 Deg F
- Weight:
- 0.88 lb