3 in. 304 Stainless Steel EPDM Butt Weld Butterfly Valve - Trigger Handle
3 in. 304 Stainless Steel EPDM Butt Weld Butterfly Valve - Trigger Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- BFVTW - BUTTERFLY VALVE, TRIGGER HANDLE / WELD ENDS - 3", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
- BUTTERFLY, MULTI-POSITION PLASTIC/METAL TRIGGER HANDLE / WELD ENDS
- Butterfly Valve Clamp comes with a stainless steel body for reliable control in sanitary process systems. Clamp end allows for easy disassembly to clean, repair or replace parts as necessary.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASTM:
- ASTM A276, ASTM A351
- Application:
- Food, Beverage
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Height:
- 4-1/5 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 145 psig
- Recommended Valve Application:
- Water, Air
- Temperature Range:
- 15 to 200 Deg F
- Valve Body Material:
- 304 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- CF8M, 316 Stainless Steel
- Valve Operator:
- Trigger Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve
- Weight:
- 4.29 lb