2 x 3/4 in. 316L Stainless Steel BPE Clamp End Concentric Reducer
Biopharm 2 x 3/4 in. 316L Stainless Steel BPE Clamp End Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- BPE CLAMP X CLAMP CONCENTRIC REDUCER
- BioProcessing Equipment (BPE) sanitary-grade reducers come individually bagged with associated heat lot numbers and material test reports (MTRs).
- S31-14MP - BPE CLAMP CONCENTRIC REDUCER - 15RA EP ID, 32RA OD - 2" X 3/4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASME:
- ASME BPE
- Application:
- Bioprocessing, Pharmaceutical, Personal, Cosmetics, Semiconductor
- Clean Bagged:
- Yes
- Collection:
- Biopharm
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Concentric Reducer, Reducer, Long
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -40 to 450 Deg F
- Valve Body Material:
- 316 Stainless Steel
- Weight:
- 0.63 lb