Sanitary 8 x 6 in. 304 Stainless Steel Butt Weld Concentric Reducer (Unpolished)
Sanitary 8 x 6 in. 304 Stainless Steel Butt Weld Concentric Reducer (Unpolished)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- WELD END CONCENTRIC REDUCER
- Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
- 31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 8" X 6", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Unpolished
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -40 to 450 Deg F
- Weight:
- 4.16 lb