36 x 24 in. Woven Carbonized Fiber Bib Apron in Black
CF™ 36 x 24 in. Woven Carbonized Fiber Bib Apron in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-6413 1999
- Collection:
- CF™
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Woven Carbonized Fiber
- Width:
- 24 in