1.8A 2 - 20 Polycarbonate Section Pump Control Modular
1.8A 2 - 20 Polycarbonate Section Pump Control Modular
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Timing Range: 2.0 to 20.0 seconds
- Responds to pulsing flow meter
- Time adjustable controller that powers a chemical feed pump
- Set timing range with adjustable knob
Documents
Specifications
- AMP:
- 1.8
- CE Approved:
- No
- Depth:
- 1-3/4 in
- EPA Compliant:
- No
- Height:
- 5-3/8 in
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Product Type:
- Section Pump Control Modular
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 3-5/8 in