#2 Pump Tube 2 Pack

You last purchased this on
 
Stenner

#2 Pump Tube 2 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stenner

#2 Pump Tube 2 Pack

  • Fast #
  • Part #SUCCP202
  • Item #5052913
  • Manufacturer Part #UCCP202
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Regular pump tube replacement will keep your pump performing at peak efficiency
  • Pump tubes are interchangeable to change pump maximum output
  • Replacement Santoprene® size 2 pump tubes
  • Requires Certification

Specifications

Brand Model Compatibility:
45, 85, SVP
Flow Rate:
17.0 gpm
Package Quantity:
Pack of 2
Pressure - Maximum:
100 psi
Product Type:
Pump Tube
Size:
#2
UL Listed:
No