#3 Pump Tube 2 Pack
#3 Pump Tube 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Regular pump tube replacement will keep your pump performing at peak efficiency
- Pump tubes are interchangeable to change pump maximum output
- Replacement Santoprene® Size 3 pump tubes
Specifications
- Brand Model Compatibility:
- Stenner 45, 85, SVP
- Flow Rate:
- 22 gpm/40 gpm
- Package Quantity:
- Pack of 2
- Pressure - Maximum:
- 25 psi
- Product Type:
- Pump Tube
- Size:
- #3
- UL Listed:
- No