Stenner

85 Series 3/8 in. 60Hz 120V 60 gpd Tube Chemical Injector Pump

Part #S85MJL4A3STAA  |  Manufacturer Part #85MJL4A3STAA

Call for Pricing EACH

Flow Rate:

60 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manually operated with a 20:1 turndown ratio
  • QuickPro® pump head allows for quick and easy maintenance
  • Peristaltic design to inject gaseous chemicals and prevents loss of prime
  • Interchangeable pump tubes and subassemblies to change pump output if needed

Documents

Specifications

Collection: 85 Series

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 60 gpm

IAPMO Listed: No

Maximum Pressure: 25 psi

NSF Certified: No

UL Listed: Yes

Volts: 120V

Weight: 9