C Pump Tube 2 Pack
C Pump Tube 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured for use in ECON Series pumps
- Tube size: C
- Manufactured in one piece for maximum durability and life
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Stenner Econ T Series CSTE10T2C71S Peristaltic Pump
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- C Pump Tube
- Size:
- 0.5 lb
- UL Listed:
- No