22 gpd 100 psi Series 45 Peristaltic Pump 1/4 in. Tubing
Classic Series 22 gpd 100 psi Series 45 Peristaltic Pump 1/4 in. Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickPro® pump head allows for quick and easy maintenance
- Peristaltic design to inject gaseous chemicals and prevents loss of prime
- Manually operated with a 20:1 turndown ratio
- 3-point roller design assists with anti-siphon
- Self-priming, does not lose prime or vapor lock
- Pumps off-gassing solutions and can run dry
- Manually adjustable flow rate output
- Interchangeable pump tubes and subassemblies to change pump output if needed
- Output reproducibility
- Tube replacement without tools
Specifications
- AMP:
- 1.7
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Classic Series
- Connection Type:
- OD Tube
- Cord Length:
- 6 ft
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 22 gpd
- Horsepower:
- 1/30 hp
- IAPMO Listed -:
- Yes
- Maximum Feet of Head:
- 25
- NEMA:
- NEMA 5-15P
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Metering Pump
- Pump Body Material:
- Polycarbonate
- Pump Phase:
- 1
- RPM:
- 44
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 9 lb