1/4 in. 70 gpd 25 psi Polycarbonate, Polypropylene and Polyethylene Dual Adjustable Head Centrifugal Pump

You last purchased this on
 
Stenner

Classic Series 1/4 in. 70 gpd 25 psi Polycarbonate, Polypropylene and Polyethylene Dual Adjustable Head Centrifugal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stenner

Classic Series 1/4 in. 70 gpd 25 psi Polycarbonate, Polypropylene and Polyethylene Dual Adjustable Head Centrifugal Pump

  • Fast #
  • Part #S100JL4A1STAA
  • Item #7218929
  • Manufacturer Part #100JL4A1STAA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • QuickPro® pump head allows for quick and easy maintenance
  • Peristaltic design to inject gaseous chemicals and prevents loss of prime
  • Manually operated with a 20:1 turndown ratio
  • Interchangeable pump tubes and subassemblies to change pump output if needed
  • Requires Certification

Documents


Specifications

AMP:
1.7, 0.9
ANSI:
ANSI 61, ANSI 50
CSA Certified:
Yes
Collection:
Classic Series
Depth:
12-7/10 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
70 gpd
Height:
6 in
Horsepower:
1/30 hp
IAPMO Listed -:
No
Material:
Plastic, Rubber
Material Type:
Thermoplastic, Polycarbonate, Polypropylene, Polyethylene, Santoprene
Maximum Temperature:
125
NEMA:
NEMA 5-15P, NEMA 6-15P
NSF:
NSF 50, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
25 psi
Pump Application -:
Self-priming
Pump Phase:
1
RPM:
44
UL Listed:
UL 96F0
Volts:
120V
Weight:
11 lb
Width:
5-3/10 in