3/8 in. 44 gpd 25 psi Polycarbonate, Polypropylene and Polyethylene Dual Adjustable Head Centrifugal Pump
Classic Series 3/8 in. 44 gpd 25 psi Polycarbonate, Polypropylene and Polyethylene Dual Adjustable Head Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickPro® pump head allows for quick and easy maintenance
- Peristaltic design to inject gaseous chemicals and prevents loss of prime
- Manually operated with a 20:1 turndown ratio
- Interchangeable pump tubes and subassemblies to change pump output if needed
Documents
Specifications
- AMP:
- 1.7, 0.9
- ANSI:
- ANSI 61, ANSI 50
- CSA Certified:
- Yes
- Collection:
- Classic Series
- Depth:
- 12-7/10 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 44 gpd
- Height:
- 6 in
- Horsepower:
- 1/30 hp
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- Thermoplastic, Polycarbonate, Polypropylene, Polyethylene, Santoprene
- Maximum Temperature:
- 125
- NEMA:
- NEMA 5-15P, NEMA 6-15P
- NSF:
- NSF 50, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 25 psi
- Pump Application -:
- Self-priming
- Pump Phase:
- 1
- RPM:
- 44
- UL Listed:
- UL 96F0
- Volts:
- 120V
- Weight:
- 11 lb
- Width:
- 5-3/10 in