Chemical Metering Pump
Econ FP Series Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Run time is adjustable from 10-100% in 1% increments
- Economical option for disinfection and pH adjustment in small to medium size water systems
- Flow activated pump
- Self-priming, does not lose prime or vapor lock
- Accepts dry contact or 12-24 VAC/VDC signal
- Enclosed housing
- Activated by a softener valve, water meter, flow switch or other flow activated equipment
- Peristaltic design prevents air-lock and loss of prime
- 3-point roller design assists with anti-siphon
- Pumps off-gassing solutions and can run dry
Specifications
- AMP:
- 0.17
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Econ FP Series
- Connection Type:
- OD Tube
- Cord Length:
- 6 ft
- Depth:
- 5-2/5 in
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 16 gpd
- Height:
- 5-9/10 in
- IAPMO Listed -:
- Yes
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- NEMA:
- NEMA 5-15P
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Polycarbonate
- RPM:
- 60
- UL Listed:
- UL 96F0
- Volts:
- 120V
- Width:
- 3-7/10 in