1/4 in. Weighted Suction Strainer
QuickPro® 1/4 in. Weighted Suction Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- QuickPro®
- Collection:
- QuickPro®
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Suction Line Strainer
- UL Listed:
- No