#2 100 psi Pump Head with Spline for S Series Metering Pumps
Santoprene® #2 100 psi Pump Head with Spline for S Series Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak detection sensor
- Santoprene® pump tube
- Replacement pump head for S-Series Stenner pumps size 2
- Rated for 0-100 psi
Documents
Specifications
- Brand Model Compatibility:
- S Series Metering Pumps
- Collection:
- Santoprene®
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Pump Head with Spline
- UL Listed:
- No