Chemical Metering Pump
Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty gear motor
- LED display with a 4 button control pad for easy operation
- Variable speed peristaltic metering pump
- Rugged polycarbonate housing
- Tool less tube change
- Self-priming up to 25'
Documents
Specifications
- AMP:
- 1.5
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- Swivel Nut
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3 in
- Height:
- 6-1/10 in
- IAPMO Listed -:
- No
- Length:
- 10-1/10 in
- Maximum Temperature:
- 125
- Minimum Temperature:
- 52
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- RPM:
- 47
- UL Listed:
- UL 96F0
- Volts:
- 120V
- Width:
- 7 in