17 gpd 100 psi SVP Pump 1/4 in. Tubing 4-20mA

You last purchased this on
 
Stenner

SVP Series 17 gpd 100 psi SVP Pump 1/4 in. Tubing 4-20mA

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stenner

SVP Series 17 gpd 100 psi SVP Pump 1/4 in. Tubing 4-20mA

  • Fast #
  • Part #SSVP4H2A1S2AA
  • Item #5091841
  • Manufacturer Part #SVP4H2A1S2AA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Setup with 4-button keypad
  • Peristaltic design is ideal for injecting gaseous chemicals and will not lose prime
  • Control manual or automatically via 4-20mA signal
  • Includes: 2 pump tubes, injection check valve, weighted suction line strainer, connecting nuts, ferrules, 20' polyethylene tubing and a control cable
  • Used to inject sodium hypochlorite, sodium hydroxide and other general chemicals
  • QuickPro® allow for easy tube changes outs
  • Requires Certification

Documents


Specifications

Collection:
SVP Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
17 gpm
Horsepower:
1/4 hp
IAPMO Listed -:
No
NSF Certified:
No
Pressure - Maximum:
100 psi
UL Listed:
Yes
Volts:
120V