40 gpd 100 psi SVP Pump 1/4 in. Tubing 4-20mA
SVP Series 40 gpd 100 psi SVP Pump 1/4 in. Tubing 4-20mA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Setup with 4-button keypad
- Peristaltic design is ideal for injecting gaseous chemicals and will not lose prime
- Control manual or automatically via 4-20mA signal
- Includes: 2 pump tubes, injection check valve, weighted suction line strainer, connecting nuts, ferrules, 20' polyethylene tubing and a control cable
- Used to inject sodium hypochlorite, sodium hydroxide and other general chemicals
- QuickPro® allow for easy tube changes outs
Documents
Specifications
- Collection:
- SVP Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 40 gpm
- Horsepower:
- 1/4 hp
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 120V