13-1/4 x 10-1/2 in. Oval Dual Mount Bathroom Sink in Stainless Steel
13-1/4 x 10-1/2 in. Oval Dual Mount Bathroom Sink in Stainless Steel
Frequently Purchased Together
Product Details
- Drain opening: 1-1/2"
- No faucet holes to accommodate either wall-mount or countertop faucet
- Oval design
- Five-year lifetime limited warranty
- Made from 20 gauge stainless steel with a mirror finish
- 20-gauge stainless steel
- SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
- Self-rimming or undercounter installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Length:
- 13-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 13-1/4 in x 10-1/2 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Wall Mount, Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 10-1/2 in