24 in. Grab Bar in Matte Silver
24 in. Grab Bar in Matte Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable mounting brackets fit your specific installation requirements
- Made of anodized aluminum
- Installs from the front of the bathing/showering unit
- Matches Sterling® matte silver and nickel shower door finishes
- Elliptical shape makes the bars easier to grip
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Coating:
- Anodized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matte Silver
- Length:
- 24 in
- Material:
- Aluminum
- Mount Type:
- Wall
- Width:
- 2-7/8 in