24 in. Grab Bar in Nickel
24 in. Grab Bar in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable mounting brackets fit your specific installation requirements
- Made of anodized aluminum
- Installs from the front of the bathing/showering unit
- Matches Sterling® matte silver and nickel shower door finishes
- Elliptical shape makes the bars easier to grip
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum
- Mount Type:
- Wall
- Width:
- 2-7/8 in