60 x 30 in. ADA Vikrell Left Hand Drain Tub and Shower in White
Acclaim® 60 x 30 in. ADA Vikrell Left Hand Drain Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" x 30" x 72"
- Vikrell
- Acclaim
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 608 Shower Stalls, of the Act
- Modular design allows it to be moved around corners and through doorways with ease
- Secure factory-installed grab bars
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Designed with a 15" apron
- Color/ Finish: White
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2, ANSI 117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 34 gal
- Collection:
- Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Left
- Height:
- 72 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Overall Height:
- 15 in
- UL Listed:
- No
- Width:
- 30 in