60 x 30 in. Tub and Shower with Left Hand Drain in Biscuit
Acclaim® 60 x 30 in. Tub and Shower with Left Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from solid Vikrell material for strength, durability, and lasting beauty
- Designed with a 15" apron
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Fits standard 5' opening
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CSA Certified:
- CSA B45.1
- Collection:
- Acclaim®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Height:
- 72 in
- Installation Type:
- Apron Front
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Width:
- 30 in