36 in. End Wall Set with Grab Bar in White
Accord® 36 in. End Wall Set with Grab Bar in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- Shower endwall set: 36"
- Includes two Sterling® age-in-place grab bars: (2) 80001024 and individually packed inside the wall set box
- No caulking required in the seams
- High-gloss finish provides a smooth and shiny surface that is easy to clean
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 71-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Solid Vikrell®
- UL Listed:
- No
- Width:
- 36 in