60 in. Curved Shower Back Wall in White and Nickel
Accord® 60 in. Curved Shower Back Wall in White and Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
- Shower backwall: 60"
- No caulk required
- Convenient shelves; includes three Matte Silver grab bars (one 80012031 and two 80001024) individually packed inside the wall set box
- Includes one 80012031 Sterling® age-in-place grab bar individually packed inside the wall set box
- High-gloss finish provides a smooth and shiny surface that is easy to clean
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 71-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Shower Door Framed or Frameless:
- Frameless
- UL Listed:
- No