60 in. x 30 in. Tub & Shower Unit in White with Right Drain
Accord® 60 in. x 30 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Sterling 60 x 31-1/4 x 55 in. Tub & Shower Wall in White
Part #S711441230
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- Unit has a 17-1/4" deep bath
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- No caulking required in the seams
- Realistic tile wall surround features molded in shelves for generous storage space
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Bath seat on left
- Color/Finish: White
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.5
- Capacity:
- 34 gal
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Right
- IAPMO Listed -:
- Yes
- Material:
- Fiberglass, Composite
- Overall Height:
- 74-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UL Listed:
- Yes