Accord® 60 x 36 in. Soaker Alcove Bathtub Left Drain in Biscuit

Part #S7114111096  |  Item #3146071  |  Manufacturer Part #71141110-96

$351.58 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with an 15" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • No caulking required in the seams
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Bath only installation not recommended and install bath with wall set

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 46-1/4 in

Basin Shape: Rectangle

Basin Width: 20-1/2 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 55 gal

Collection: Accord®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: Yes

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Solid Vikrell®

NSF Certified: No

Number of Occupants: 1

Overall Height: 15 in

Overall Length: 60 in

Overall Width: 36 in

Overflow Type: Round

Size: 60 in x 36 in x 15 in

Soaking Depth: 11 in

UL Listed: No

cUPC Certified: No