60 x 55 in. Tub & Shower Wall with Tile Design in Biscuit
Accord® 60 x 55 in. Tub & Shower Wall with Tile Design in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- Complete 3-piece wall set
- Limited 3-year commercial warranty
- No caulking required in the seams
- Limited 10-year consumer warranty
- Realistic tile wall surround with molded in shelves on backwall for generous storage space
- High-gloss finish provides a smooth and shiny surface that is easy to clean
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 55 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Width:
- 31-1/4 in