36 x 66-1/4 in. Tub & Shower Wall in Biscuit
Advantage™ 36 x 66-1/4 in. Tub & Shower Wall in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
Specifications
- ADA Compliant:
- No
- Collection:
- Advantage™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 66-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 36 in
- Material:
- Solid Vikrell®
- Width:
- 34 in