60 x 30-1/4 in. Soaker Alcove Bathtub Left Drain in White
Advantage™ 60 x 30-1/4 in. Soaker Alcove Bathtub Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with an 15" apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Fits a standard 5' opening
- Limited 3-year commercial warranty
- Wall set is required for installation
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 47 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 42 gal
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 30-1/4 in
- Overflow Type:
- Round
- Size:
- 60 in x 30-1/4 in
- Soaking Depth:
- 9-3/8 in
- UL Listed:
- No
- cUPC Certified:
- No