63-5/16 x 73-9/16 in. Tub & Shower Wall in White
Advantage™ 63-5/16 x 73-9/16 in. Tub & Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Modular design allows it to be moved around corners and through doorways with ease
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
- ADA-compliant when installed per Section 608 (Shower Stalls) of the American with Disabilities Act
- Includes age-in-place factory installed backers for later grab bar installation
- Low profile threshold for easy wheelchair access
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 73-9/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 63-5/16 in
- Material:
- Solid Vikrell®
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 39-3/8 in