60 x 30 x 56-1/4 in. Tub & Shower Wall in White

You last purchased this on
 
Sterling

Ensemble™ Medley® 60 x 30 x 56-1/4 in. Tub & Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ Medley® 60 x 30 x 56-1/4 in. Tub & Shower Wall in White

  • Fast #
  • Part #S713741060
  • Item #4705885
  • Manufacturer Part #71374106-0
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Caulk-free making installation a snap and reducing the need for long-term maintenance
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Includes factory installed wood backers for future grab bar installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Clean and contemporary design with a lot of shelving space and the ensemble medley updates the look of any bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Brand Model Compatibility:
71171110, 71171120, 71171112 and 71171122
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™ Medley®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
56-1/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
NSF Certified:
No
Product Type:
Bathtub Wall
Shower Installation Type:
Rectangle
UL Listed:
UL 2818 Gold
Wall Installation:
Tongue-and-groove
Width:
30 in