Ensemble™ 36 in. Shower Wall in White

Part #S722021000  |  Item #1783006  |  Manufacturer Part #72202100-0

$170.07 EACH
(Pricing is for 72-1/2 in)

Height:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes backwall only and requires endwall set to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Convenient shelving on backwall

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

CSA Certified: CSA B45.5

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Height: 72-1/2 in

IAPMO Listed: Yes

Length: 36 in

Material: Solid Vikrell®

Shower Installation Type: Alcove

Wall Installation: Tongue-and-groove

Width: 36 in