60 in. x 32 in. Shower Base with Right Drain in White
Ensemble™ 60 in. x 32 in. Shower Base with Right Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easily replaces a standard 5' bathtub/shower without moving the drain
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Limited 10-year consumer and 3-year commercial warranty
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Compatible with Ensemble walls (series 7218)
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-1/2 in
- UL Listed:
- Yes
- Width:
- 32 in