60 x 32-1/8 in. Soaker Alcove Bathtub with Left Drain in Biscuit

You last purchased this on
 
Sterling

Ensemble™ 60 x 32-1/8 in. Soaker Alcove Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #S7112111296
  • Item #2129935
  • Manufacturer Part #71121112-96
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 32-1/8 in. Soaker Alcove Bathtub with Left Drain in Biscuit

This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed with an 20" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Extra deep bathing well for added comfort
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.1.2
Above Floor Rough:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.1
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
20 in
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Composite, Fiberglass
Overall Length:
60 in
Overall Width:
32-1/8 in
Size:
60 in x 32-1/8 in x 20 in
Width:
32 in