60-1/4 x 37-1/2 in. Whirlpool Alcove Bathtub with Left Drain in White
Ensemble™ 60-1/4 x 37-1/2 in. Whirlpool Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Oval bath with gently sloping backrest
- Limited 3-year commercial warranty
- Integral apron with removable panels for easy access
- Pre-installed whirlpool pump ready to connect water
- Adjustable flow control jets (color matched and factory installed)
- Easy to clean
Specifications
- ADA Compliant:
- No
- AMP:
- 7
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 40 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 30 ft
- Drain Location:
- Left
- Height:
- 16 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60-1/4 in
- Overall Width:
- 37-1/2 in
- Size:
- 60-1/4 in x 37-1/2 in x 20 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in