60 x 60 in. Soaker Corner Bathtub in White
Ensemble™ 60 x 60 in. Soaker Corner Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Designed with an 20" apron
- Designed for easy tile-down application
- Continuous curved back for multiple seat locations allowing for multiple bathers
- Multiple faucet locations
- Center recessed drain and overflow
- Ample deck for toiletries
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Location:
- Center
- Installation Type:
- Corner Mount
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Size:
- 60 in x 60 in
- Width:
- 60 in