55-3/4 x 57-1/2 in. Frameless Sliding Bath Door with Tempered Glass
Finesse® 55-3/4 x 57-1/2 in. Frameless Sliding Bath Door with Tempered Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sliding bath door
- Select colors for specific glass and frame finish options
- Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Anodized aluminum prevents rusting or corrosion
- Easy access to Quick Install™ track mechanisms
- Tempered glass ensures maximum safety and durability
- Eliminates track cutting and tile drilling
- Interior and exterior towel bars included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Finesse®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Frame Type:
- Frameless
- Glass Type:
- Tempered, CleanCoat®
- Height:
- 55-3/4 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 57-1/2 in