Finesse® 67 x 42 in. Swinging Shower Door with 1/4 in. Heavy Tempered Glass in Silver

Part #S569842SG05  |  Item #7502220  |  Manufacturer Part #5698-42S-G05

$330.12 EACH

Color/Finish: Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy 1/4" glass for strength and stability
  • CleanCoat® technology creates a barrier between the water and the glass to help keep the door looking like new
  • 1-1/2" out of plumb adjustability allows for easy installation
  • Left or right hand installation
  • Tempered glass ensures maximum safety and durability

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Finesse®

Color Finish: Silver

Color Finish Category: Silver Tones

GSA Approved: No

Glass Type: Clear

Height: 67 in

IAPMO Listed: No

Length: 42 in

Material: [Anodized Aluminum, Tempered Glass]

NSF Certified: No

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Pivot

UL Listed: No