48 x 34 in. Rectangle Shower Base in White
Guard+™ 48 x 34 in. Rectangle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.1
- Collection:
- Guard+™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/16 in
- Drain Location:
- Center
- Height:
- 4-3/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 48 in
- Material:
- Composite, Fiberglass
- Product Type:
- Shower Base
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 4-3/16 in
- Width:
- 34 in