Sterling
Guard+® 60 in. Rectangle Shower Base in Biscuit
Part #S7233110096 | Item #7051539 | Manufacturer Part #72331100-96
How to get it:
Product Details
- 3-1/8" threshold
- SolidVikrell material
- Durable high-gloss finish
- Center drain with a molded-in textured floor
- Suitable for tile-down application
- Compatible with STORE+(R) shower walls (series 7233)
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Guard+®
Color Finish: Biscuit
Color Finish Category: Neutrals
Depth: 2-3/4 in
Drain Location: Center
Height: 4-3/16 in
IAPMO Listed: Yes
Length: 60 in
Material: Solid Vikrell®
Product Type: Shower Receptor
Shower Base Shape: Rectangle
Shower Installation Type: Alcove
Threshold Height: 4-3/16 in
UL Listed: Yes
Width: 34 in