59-15/16 x 42 in. Soaker Drop-in Bathtub with End Drain in Biscuit
Lawson® 59-15/16 x 42 in. Soaker Drop-in Bathtub with End Drain in Biscuit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20” bath depth
- Solid Vikrell(R) material
- Drop-in installation
- Conforms to CSAB45/IAPMO Z124
- End drain can be installed as left- or right-hand drain
- Durable high-gloss finish
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 38-5/8 in
- Basin Shape:
- Oval
- Basin Width:
- 24-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 68 gal
- Collection:
- Lawson®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- End
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22 in
- Overall Length:
- 59-15/16 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Size:
- 59-15/16 in x 42 in
- Soaking Depth:
- 20 in
- UL Listed:
- UL 2818
- Weight:
- 72.38 lb
- cUPC Certified:
- Yes