60 x 42 in. Whirlpool Drop-In Bathtub with Left Drain in White
Lawson® 60 x 42 in. Whirlpool Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Length 5' fits nicely into a standard opening, convenient for retrofit and new build
- Adjustable jets
- Optional flange kit available for easier conversion to alcove installation, kit provides continuous rim support and added water containment benefits compared to non-flanged alcove installation
- Simple and arched armrests offer support and added stability when you step in and out
- Contoured backrest with lumbar support
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 68 gal
- Collection:
- Lawson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/4 in
- Drain Location:
- Left
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Solid Vikrell®
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Size:
- 60 in x 42 in
- UL Listed:
- Yes
- Volts:
- 120V