23-3/8 x 17-11/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Luster Stainless Steel

You last purchased this on
 
Sterling

McAllister® 23-3/8 x 17-11/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

McAllister® 23-3/8 x 17-11/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Luster Stainless Steel

  • Fast #
  • Part #S97447NA
  • Item #4918153
  • Manufacturer Part #97447-NA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luster Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Basin depth: 8"
  • Drain opening: 3-3/4"
  • Overall size: 24" x 18"
  • Lifetime limited warranty
  • Manufactured with 18-gauge stainless steel
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • Includes 1/2" reveal or no-reveal option
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
McAllister®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
23-3/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-1/4 in x 7-3/4 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Width:
17-11/16 in