• Cart

DESCRIPTION

  • 18-gauge stainless steel
  • 3-3/4" drain opening
  • 5-15/16"-deep single bowl
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act
  • Lifetime limited warranty
  • No faucet holes to accommodate either wall-mount or countertop faucets
  • SilentShield technology
  • Stainless steel with a luster finish
  • Under-mount

Sterling McAllister® 1-Bowl Undermount Kitchen Sink in Stainless Steel

S24738NA

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-1/4 in x 5-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-15/16 in
Drain Location
Center
Drain Opening
3-3/4 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23-3/8 in x 17-11/16 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

$315.84
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment