• Cart

DESCRIPTION

  • 18-gauge stainless steel
  • Basin depth of 8-1/4" and double equal basins make this sink ideal for handwashing dishes
  • Drain opening: 3-5/8"
  • Lifetime limited warranty
  • Made from 18 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Stainless steel: 18 gauge
  • The undermount design Includes 1/2" reveal or no-reveal option

Sterling McAllister® 32 x 18 8-1/4 in. Double Basin Sink No Hole

S11444NA

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-9/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Number of Holes
No Hole
Overall Sink Size
32 in x 18 in
Right Bowl Size
14-1/16 in x 15-3/4 in x 8-1/4 in
Sink Bowl Size
14-1/16 in x 15-3/4 in x 8-1/4 in
Sink Size Range
31 in - 35 in

$344.09
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment