19 x 19 in. Round Drop-in Bathroom Sink in White

You last purchased this on
 
Sterling

Modesto™ 19 x 19 in. Round Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Modesto™ 19 x 19 in. Round Drop-in Bathroom Sink in White

  • Fast #
  • Part #S4419040
  • Item #185953
  • Manufacturer Part #441904-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Generous: 19" basin
  • Drilled with 4" centers
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 lavatories and mirrors of the act
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Self-rimming style
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Modesto™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Round
Sink Bowl Size:
15-3/4 in x 12-5/8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
S4419040
Width:
19 in